Beli Gergaji Bor Elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Deskripsi:-Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- monotaro Holesaw Carbide (Gergaji Lubang)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- Star-M Hexagonal Shank Saw Drill (Mata Bor Heksagonal)atribut:
- Material: High speed steel (HSS) (Titanium coated)
- Groove Length (mm): 63
- Compatible drills: Impact drivers and electric drills
- Shank Diameter (mm): 6.35
- Total Length (mm): 102
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)atribut:
- Material: Tip: Carbide, Center drill: Cobalt high speed steel
- Blade Diameter (B) (mm): 120
- Drilling Depth (BD) (mm): 12.4
- Blade Thickness (mm): 3.0
- Shank diameter S (mm): 13
- OMI Hole Cutter E Type (Gergaji Lubang)Deskripsi:Usage:Steel, galvanized steel, Tin plate, etc.atribut:
- Material: Center drill: SKH51
- Overall Length (mm): 84
- Type: E
- Weight (g): 170
- Effective Cutting Ability (mm): 1.6
- Work Material: Steel, galvanized steel, tin plates, etc.
- Usage Tool: For electric drill exclusive use
- Drill Diameter (phi mm): 6
- Effective Length (Maximum Cutting Depth) (mm): 8
- Hole Saw Outer Diameter (mm): 40
- Shank Diameter (mm): 10(No.3)
- TRUSCO Carbide-Tipped Hole Saw Center Drill for Stainless Steel (Mata Bor Tengah Holesaw)Deskripsi:-This is a masterpiece of tipped hole saws.-Ideal for drilling sheet metal and other stainless steel products.-The effective cutting capacity is 5mm (TTG14 is 4mm).-In case of using an electric drill, low speed is recommended at F40 or more.atribut:
- Total Length: 60mm
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- TRUSCO Holesaw TCL with Hexagonal Shank (Gergaji Lubang)Deskripsi:Purpose: Griddle, aluminum, casting, plywood, gypsum board, vinyl chloride, griddle (3.2 mm), stainless steel (1.0 mm)- Material: Blade section: SKH59 (cobalt bimetal) center drill: SKH51- Effective Cutting Ability (mm): (Wood, resin is the length of the blade length) a thickness of about 2- Usage Tool: Electric drill, drill driver charge, charge impact driveratribut:
- Blade Length (mm): 20
- Effective Length (mm): 3.2
- Blade Thickness (mm): 1.07
- UNIKA Holesaw TCT Meta-Core Charge (Gergaji Lubang)Deskripsi:-Carbide hole saw exclusive for cordless drills and compact electric drills(400W or less)-The cutting resistance on the blade edge and center drill is reduced completely and the number of holes that can be drilled is 3 times higher at full recharge(comparatribut:
- Throat Height: 5mm
- Shank Diameter: 6.35mm
- Blade thickness: 1.9mm
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Deskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)Deskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)atribut:
- Material: Center drill: Cobalt high-speed steel
- Overall Length (mm): 96
- Type: TG
- Usage Tool: Electric drill, drill press
- Drill Diameter (phi mm): 6
- Effective Cutting Capacity (mm): 5
- Blade Thickness (mm): 2.1
- Effective Length (Maximum Cutting Depth) (mm): 12.4
- Shank Diameter (mm): 10
- UNIKA Hss Hole-Sawatribut:
- Number of Holes: 2
- Body Material: Special spring steel
Daftar Harga Gergaji Bor Elektrik Terbaru November 2026
| UNIKA Holesaw TCT Meta-Core (Gergaji Lubang) | Rp599.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| monotaro Holesaw Carbide (Gergaji Lubang) | Rp219.900 |
| TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang) | Rp489.900 |
| BOSCH Eco for Wood Circular Saw Blade (Mata Gergaji Bundar) | Rp63.900 |
| Star-M Hexagonal Shank Saw Drill (Mata Bor Heksagonal) | Rp169.900 |
| TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang) | Rp5.199.900 |
| OMI Hole Cutter E Type (Gergaji Lubang) | Rp379.900 |
| TRUSCO Carbide-Tipped Hole Saw Center Drill for Stainless Steel (Mata Bor Tengah Holesaw) | Rp93.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102751284-1.jpg)
/2hP101003089-2.jpg)
/18P101003044-2.jpg)
/0rP101571027-12.jpg)
/lrP101000783-2.jpg)
/P101003043-1.jpg)
/P102003367-1.jpg)
/P102007082-1.jpg)
/P102033791-1.jpg)
/P102702118-2.jpg)
/P101578422-1.jpg)
/8xP102182321-4.jpg)
/P102189405-1.jpg)
/P102751327-1.jpg)
/36P101003114-4.jpg)
/34P101003112-21.jpg)
/1aP101003046-2.jpg)
/19P101003045-4.jpg)
/P102033784-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)